Cap, 50mm, Polypropylene, White (Discontinued)
- Mfr # 205-6003-RLS
- Zoro # G8194803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-6003-RLS
Zoro #
G8194803
UPC #
649558221361
Country of Origin
Mexico
Dimensions
Neck Size
50mm
Screw Closure Size
50mm
Details
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Rubber
Labware Closure Color
White
Autoclavable
Yes
Item
Cap
Special Features
Aseptic Handling Solutions for Pharmaceutical, Biotechnology and Laboratory Liquid Transfer Applications
Color
White
Material of Construction
polypropylene
Description
Cap, Screw Closure Size 50mm, Autoclavable Yes, Special Features Aseptic Handling Solutions for Pharmaceutical, Biotechnology and Laboratory Liquid Transfer Applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.