Filter Systems & Components - Bottle Top
- Mfr # 325-1441-FLS
- Zoro # G823357098
product price:Â
$
177.99
/pk of 12, $14.83/ea
Free Shipping & Returns
Key Features
Standards
FDA; ISO 13485
Product Type
Vacuum Filter Funnel Assembly
Receiver Capacity
500 mL
Includes Stopper
No
Material
Nylon, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325-1441-FLS
- Zoro #
- G823357098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 4 1/2 in
- Maximum Particle Size
- 0.45 um
- Overall Height
- 4.3 in
Details
- Standards
- FDA; ISO 13485
- Product Type
- Vacuum Filter Funnel Assembly
- Receiver Capacity
- 500 mL
- Item
- Filter Systems & Components - Bottle Top Filters
- Includes Stopper
- No
- Material
- Nylon, Polypropylene
- Funnel Capacity
- 500 mL
- Shell Material
- Nylon, Polypropylene
Description
Filter Systems & Components - Bottle Top Filters, Product Type Vacuum Filter Funnel Assembly, Diameter 4 1/2 in, Material Nylon, Polypropylene, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Overall Height 4.3 in, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.