Filter Systems & Components - New Collec
- Mfr # 1116-RLS
- Zoro # G223356356
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Standards
ISO 13485
Includes Stopper
No
Overall Height
8 in
Product Type
Vacuum Filtration Pedestal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1116-RLS
- Zoro #
- G223356356
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Diameter
- 7 in
Details
- Material
- Aluminum
- Standards
- ISO 13485
- Includes Stopper
- No
- Item
- Filter Systems & Components - New Collect - Accessories
- Product Type
- Vacuum Filtration Pedestal
- Shell Material
- Aluminum
Description
Filter Systems & Components - New Collect - Accessories, Product Type Vacuum Filtration Pedestal, Diameter 7 in, Material Aluminum, Includes Stopper No, Funnel Capacity Not Applicable, Receiver Capacity Not Applicable, Overall Height 8 in, Maximum Particle Size Not Applicable, Sterile/Non-Sterile Sterile, Standards ISO 13485
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.