Filter Systems & Components - Disposable
- Mfr # 11522-FLS
- Zoro # G623509413
product price:Â
$
257.99
/pk of 12, $21.50/ea
Free Shipping & Returns
Key Features
Standards
FDA; ISO 13485
Material
PES
Includes Stopper
No
Receiver Capacity
500 mL
Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11522-FLS
- Zoro #
- G623509413
- UPC #
- -
- Country of Origin
- United States
- Standards
- FDA; ISO 13485
- Material
- PES
- Includes Stopper
- No
- Receiver Capacity
- 500 mL
- Item
- Disposable Sterile Filtration Unit
- Product Type
- Top Filtration Funnel
- Funnel Capacity
- 500 mL
- Shell Material
- PES
- Traction Material
- PES
Dimensions
- Diameter
- 90 mm
- Maximum Particle Size
- 0.2 um
Description
Disposable Sterile Filtration Unit, Product Type Top Filtration Funnel, Diameter 90 mm, Material PES, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.