Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Vacuum Fil
- Mfr # 1101-FLS
- Zoro # G724178198
product price:Â
$
144.99
/pk of 12, $12.08/ea
Free Shipping & Returns
Key Features
Maximum Particle Size
0.2 um
Standards
FDA; ISO 13485
Product Type
Vacuum Filter Units
Diameter
4 1/2 in
Material
PES, Polypropylene, Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101-FLS
- Zoro #
- G724178198
- UPC #
- -
- Country of Origin
- India
- Standards
- FDA; ISO 13485
- Product Type
- Vacuum Filter Units
- Item
- Vacuum Filter System
- Material
- PES, Polypropylene, Polystyrene
- Receiver Capacity
- 250 mL
- Includes Stopper
- No
- Funnel Capacity
- 250 mL
- Shell Material
- PES, Polypropylene, Polystyrene
- Traction Material
- PES, Polypropylene, Polystyrene
Dimensions
- Maximum Particle Size
- 0.2 um
- Diameter
- 4 1/2 in
- Overall Height
- 5.56 in
Description
Vacuum Filter System, Product Type Vacuum Filter Units, Diameter 4 1/2 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 250 mL, Receiver Capacity 250 mL, Overall Height 5.56 in, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.