Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Vacuum Fil
- Mfr # 11422-FLS
- Zoro # G723355408
product price:Â
$
206.99
/pk of 12, $17.25/ea
Free Shipping & Returns
Key Features
Diameter
90 mm
Receiver Capacity
500 mL
Includes Stopper
No
Maximum Particle Size
0.45 um
Standards
FDA; ISO 13485
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11422-FLS
- Zoro #
- G723355408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 90 mm
- Maximum Particle Size
- 0.45 um
Details
- Receiver Capacity
- 500 mL
- Includes Stopper
- No
- Standards
- FDA; ISO 13485
- Item
- Filter Systems & Components - Vacuum Filter Systems
- Product Type
- Filter Full Assembly
- Funnel Capacity
- 500 mL
- Material
- PES
- Shell Material
- PES
Description
Filter Systems & Components - Vacuum Filter Systems, Product Type Filter Full Assembly, Diameter 90 mm, Material PES, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.