Spigot, 4 in H, 2 9/10 in W, PK2
- Mfr # 225-1001-RLS
- Zoro # G923357998
product price:Â
$
81.99
/pk of 2, $41.00/ea
Key Features
Wire Rope Length
1 1/2 in
Compatible Series
Ezbio, Ezgrip
Overall Width
2 9/10 in
Product Type
Spigot
Compatible Product Type
Carboys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225-1001-RLS
- Zoro #
- G923357998
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Carboys, Jerricans, & Jugs - Carboys, Jerricans, & Jugs Accessories
- Compatible Series
- Ezbio, Ezgrip
- Product Type
- Spigot
- Compatible Product Type
- Carboys
Dimensions
- Wire Rope Length
- 1 1/2 in
- Overall Width
- 2 9/10 in
- Overall Height
- 4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Spigot,4 in H,2 9/10 in W,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.