Carboy, Glass, 368.3 mm H, Colorless
- Mfr # 48R-B800-FLS
- Zoro # G723358485
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Includes
Threaded Cap
Handle Style
No Handle
Closure Material
Polypropylene
Product Type
Carboy
Body Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R-B800-FLS
- Zoro #
- G723358485
- UPC #
- -
- Country of Origin
- United States
- Includes
- Threaded Cap
- Handle Style
- No Handle
- Closure Material
- Polypropylene
- Item
- Carboy
- Product Type
- Carboy
- Body Material
- Glass
- Closure Liner Material
- Unlined
- Shape
- Cylindrical
- Clarity
- Clear
- For Use With
- Easy Cleanup in the Event of an Accident, Protecting Users from Exposure to Harmful Chemicals Facilitating Quick, Risk of Spills
- Features
- Chemical Resistant, Enhanced Safety Coating, Non-Slip Exterior, Thermal Resistance
- Includes Closure
- Yes
- Capacity - English
- 1.1 gal
- Capacity - Metric
- 5 L
- Closure Type
- Screw On Cap
- Includes Graduations
- Graduations Included
- Basic Material
- Glass
- Autoclavable
- Yes
- Body Color
- Colorless
- Standards
- FDA Compliance
- Front Closure
- Screw On Cap
- Compatible Product Type
- Easy Cleanup in the Event of an Accident, Protecting Users from Exposure to Harmful Chemicals Facilitating Quick, Risk of Spills
- Safety Coating
- Safety Coating Included
Dimensions
- Screw Closure Size
- 83 mm
- Overall Height - Metric
- 368.3 mm
- Maximum Screw Closure Size
- 83 mm
- Body Diameter
- 183 mm
- Fits Chest Size
- Chemical Resistant, Enhanced Safety Coating, Non-Slip Exterior, Thermal Resistance
Description
Carboy, Body Material Glass, Autoclavable Yes, Body Diameter 183 mm, Capacity - Metric 5 L, Capacity - English 1.1 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 368.3 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Cylindrical, Basic Material Glass, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.