Shop FOXX LIFE SCIENCES
See all product information
Create Account
Vacuum Bottle, HDPE, 267mm H
- Mfr # 162-1102-OEM
- Zoro # G423357603
product price:Â
$
64.45
/ea
Key Features
Overall Height - Metric
267 mm
Special Features
Easy Cleanup in the Event of an Accident, This Innovation is the Perfect Choice for Labs Committed to both Safety and Performance
Capacity - English
33.81 fl oz
Body Color
White
Overall Depth - Metric
267 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162-1102-OEM
- Zoro #
- G423357603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 267 mm
- Overall Depth - Metric
- 267 mm
- Mouth Size
- Wide
- Screw Closure Size
- 53-400 mm
- Overall Width - Metric
- 92 mm
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 267 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.