Vacuum Bottle, PP, 269.24mm H
- Mfr # 165-2111-FLS
- Zoro # G223353713
product price:Â
$
79.55
/ea
Key Features
Graduated
No
Capacity - Metric
2 L
Overall Height - Metric
269.24 mm
Individually Wrapped
Individually Wrapped
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 165-2111-FLS
- Zoro #
- G223353713
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 269.24 mm
- Mouth Size
- Wide
- Screw Closure Size
- 53-400 mm
- Body Diameter - Metric
- 120 mm
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric 120 mm, Bottle Type Vacuum, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 269.24 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 2,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.