Zoro Homepage

Motor Protector, Single Phase, 115/230V

  • Mfr # 5800020610

  • Zoro # G5625462


product price: $496.10
/ea
Free Shipping & Returns

Key Features

Phase
Single
Voltage
115/230
Height (In.)
8 13/32 in
Width (In.)
4 13/16 in
Depth (In.)
2 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800020610
Zoro #
G5625462
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
8 13/32 in
Width (In.)
4 13/16 in
Depth (In.)
2 27/32 in
Overall Depth
4.8 in
Overall Height
8.4 in
Overall Width
2.8 in

Details

Phase
Single
Voltage
115/230
Type
Microcontroller
Pilot Duty Output Contact @ 480V
115/230V AC SPST
HP Rating
1/3 to 1-1/2
Item
Motor Protector
Standards
cUL/UL Listed
Operating Temperature - Minimum
-15 Degrees F
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Horsepower - Maximum
1/2 hp
Undervoltage Trip
105/220V AC
Overvoltage Trip
125/240V AC
Operating Temperature - Maximum
130 Degrees F

Description

Motor Protector, Frequency 50 Hz, 60 Hz, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115/230V AC, Overall Depth 4.8 in, Overall Height 8.4 in, Overall Width 2.8 in, Phase Single, Standards cUL/UL Listed, Overvoltage Trip 125/240V AC, Undervoltage Trip 105/220V AC, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum -15 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.