Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convex Mirror, 24 in Dia, Polycarbonate

  • Mfr # PCPW-24T

  • Zoro # G922720977


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCPW-24T
Zoro #
G922720977
UPC #
691964014952
Country of Origin
China

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 24 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Approximate Viewing Distance 24 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Panel Length Not Applicable, Panel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.