Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-Gauge 2" Fencing Stapler

  • Mfr # G2FS9

  • Zoro # G204374218


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Features
Next-generation fencing stapler delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for field fencing, horse and deer fencing, heavy mesh fencing, chain link fencing, and other heavy wire installation projects; Drives 9 gauge glue collated fencing staples from 1-1/2" to 2"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Quick release nose provides easy access to clear jams; T-handle provides additional control and better performance; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Wire alignment notch allows for speed and accurate fastener placement; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 9-Gauge 2" Fencing Stapler; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tool
Height
15"
Color
Orange and black
Material
Magnesium body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2FS9
Zoro #
G204374218
UPC #
816376018361
Country of Origin
China

Dimensions

Height
15"
Width
4.5"
Length
15"
Overall Length
15"
Size
2"
Depth
4.5"
Overall Width
4.5"
Overall Height
15"

Details

Item
Fencing Stapler
Features
Next-generation fencing stapler delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for field fencing, horse and deer fencing, heavy mesh fencing, chain link fencing, and other heavy wire installation projects; Drives 9 gauge glue collated fencing staples from 1-1/2" to 2"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Quick release nose provides easy access to clear jams; T-handle provides additional control and better performance; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Wire alignment notch allows for speed and accurate fastener placement; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 9-Gauge 2" Fencing Stapler; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tool
Color
Orange and black
Material
Magnesium body
Gauge
9
For Use With
9 gauge glue collated fencing staples from 1-1/2" to 2"
Magazine Capacity
50 pcs
Finish
Powder Coated
Standards
Contractor-grade
Application
Field fencing; Horse and deer fencing; Heavy mesh fencing; Chain link fencing; Securing heavy wire
Weight
8.05 lbs

Description

Freeman's all-new 2nd Generation 9 Gauge Fencing Stapler has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this fencing stapler more powerful and reliable than ever before. Compatible with 9 gauge fencing staples from 1-1/2" to 2", this pneumatic stapler delivers high-quality performance for your next field, mesh, chain link, and heavy wire fencing projects.
Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and ease of use, this stapler features a T-handle for increased control, updated textured grip, adjustable metal belt hook, wire-alignment notch to ensure accurate fastener placement, select fire trigger to easily switch between bump and sequential modes, easily adjustable depth for various applications, and a quick release nose for easy jam clearing. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.