Zoro Homepage

P1465CHR 1/4" x 65' Compact Retractable Air Hose Reel with Fittings

  • Mfr # P1465CHR

  • Zoro # G2045699


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1465CHR
Zoro #
G2045699
UPC #
816376016893
Country of Origin
China

Description

The Freeman P1465CHR 1/4" x 65' Compact Retractable Air Hose Reel with Fittings features a spring-loaded torsion system with an auto-guide rewind that smoothly retracts the air hose without any kinks. The easy retractable system is ideal for both hobbyists and professionals who are looking for a better storage solution. Pull the hose out to the desired length and the positive latching mechanism will automatically lock the hose. When you are done, give the hose a short pull and allow the hose to gently retract. The air hose is constructed of a hybrid PVC polymer that is lightweight without sacrificing strength and durability, and can withstand sub-zero temperatures from -22 degrees F to 122 degrees F for all-weather use. The hose features a 1/4" internal diameter, brass 1/4" NPT fitting and universal coupler, and has an additional 6' lead hose to easily connect to your compressor. The Freeman retractable hose reel has 34% more hose than comparable reels, but is the same size or smaller thanks to the compact, impact-resistant housing. Mount the reel to your garage or workshop walls with the included bracket to free up workspace, keeping the hose off the ground to prevent a tripping hazard. The bracket rotates 180 degrees so the housing and hose move with you, ensuring increased maneuverability and efficiency. The 1/4" x 65' Compact Retractable Air Hose Reel with Fittings is constructed of high quality materials to ensure a long tool life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.