Shop FRESH AIRE UV
See all product information
Create Account
Blue-TubeUVlamp, 15inL, 254nm, Magnet
- Mfr # TUV-BTER
- Zoro # G916601961
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Solution Type
Ultraviolet C Bulb Kit
Bulb Rated Life
1 yr
Manufacturer Warranty Length
1 yr (UV Lamp), Lifetime (Parts)
Bulb Wavelength
254 nm
Bulb Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUV-BTER
- Zoro #
- G916601961
- UPC #
- 0895170001007
- Country of Origin
- United States
- Solution Type
- Ultraviolet C Bulb Kit
- Item
- Blue-Tube UV lamp
- Bulb Rated Life
- 1 yr
- Includes
- 24V AC Extended Range Remote Power Supply, Hardware Kit
Dimensions
- Manufacturer Warranty Length
- 1 yr (UV Lamp), Lifetime (Parts)
- Bulb Wavelength
- 254 nm
- Bulb Length
- 15 in
Description
Blue-Tube UV lamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.