
Air Freshener, Mango, PK48
Mfr # OFB-F-008I048M-04
Zoro # G7882568
product price: $272.99
/pk 48, $5.69/ea
Sold in multiples of 6 for $1,637.94
Free Shipping & Returns
Key Features
Color
Orange
Width
0.86 INH
Duration (Hours)
30 days
Includes
1 C Alkaline battery
Height
4.0 INH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFB-F-008I048M-04
Zoro #
G7882568
UPC #
760034013291
Country of Origin
United States
Dimensions
Width
0.86 INH
Height
4.0 INH
Length
4.42 INH
Details
Fragrance
Mango
Color
Orange
Duration (Hours)
30 days
Includes
1 C Alkaline battery
Net Weight
72 GRM
Application
Air Freshener
For Use With
ourfresh dispenser
Item
ourfresh Refill
Material
EVA
Description
Air Freshener,Mango, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.