ourfreshE Refills, Coconut Vanilla, PK6

  • Mfr # OFENB-F-006I036M-72

  • Zoro # G001962779


product price: $40.99
/pk 6, $6.83/ea

Key Features

Refill Type
Refill
Color
White
Size
2.54 oz
For Use With
Fresh Products ourfreshE Dispenser
Weight
1.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFENB-F-006I036M-72
Zoro #
G001962779
UPC #
760034013857
Country of Origin
United States

Dimensions

Size
2.54 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Coconut Vanilla
Refill Type
Refill
Color
White
For Use With
Fresh Products ourfreshE Dispenser
Weight
1.3 lbs
Application
Odor Control
Cleaner Form
Solid
Net Weight
1.3 lbs

Description

ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.