Shop FRESH PRODUCTS
See all product information
Urinal Deodorizer Blocks, Cherry Scent, Red, 3 oz, 144PK
Mfr # 3PB-F-012I144M-20
Zoro # G823332545
product price:Â $195.99
/pk 144, $1.36/ea
Free Shipping & Returns
Key Features
Size
3 oz
Color
Red
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Block
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3PB-F-012I144M-20
Zoro #
G823332545
UPC #
760034006873
Country of Origin
United States
Dimensions
Size
3 oz
Details
Fragrance
Cherry
Color
Red
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Block
Description
Para Urinal Block deodorizes urinals, keeping them smelling consistently fresh for 30 days. Para Blocks are 100% air-activated, so they won't dissolve in water. This makes them a great solution for regular urinals as well as water-less urinals. Para Urinal Blocks are cost effective and tough on strong urine odors. Our Para Urinal Blocks do not contain any fillers.
Restrictions
WARNING:
This product can expose you to chemicals including p-Dichlorobenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CT, DC, DE, IN, MA, MD, ME, MI, NJ, NY, PA, RI, UT, VA, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.