Cleaners & Detergents, Bottle, Lavender, 4 PK

  • Mfr # FREQUITO-L

  • Zoro # G404417715


product price:  $37.15
/pk 4, $9.29/ea

Key Features

Container Type
Bottle
Fragrance
Lavender
Cleaner Form
Liquid
Surfaces for Use On
Bamboo; Chrome; Fabric; Glass; Metal; Plastic; Porcelain; Wood
Net Weight
33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FREQUITO-L
Zoro #
G404417715
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Container Type
Bottle
Fragrance
Lavender
Cleaner Form
Liquid
Surfaces for Use On
Bamboo; Chrome; Fabric; Glass; Metal; Plastic; Porcelain; Wood
Net Weight
33 lbs
Includes
Includes four 1-gallon bottles.
For Use On
Dust; Grease; Grime; Soil
Removes
Dust; Grease; Grime; Soil
Application
All-Purpose
Packaging Type
Bottle

Description

Do two jobs in the time of one; clean while you deodorize. Highly effective cleaner lifts dirt, dust, fingerprints and more. Pleasant, refreshing scent leaves rooms smelling as well as looking their best. Multiuse formula is safe on most surfaces, including acrylic, plastic, wood, metal, etc.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.