Freud
Combination Blade, 16
- Zoro #: G103674822
- Mfr #: LU84M016
Hover or click to zoom Tap to zoom
Key Features
- Item: Combination Blade,16"
- Kerf: .157"
- Package Quantity: 0
- Hook Angle: 10 Degrees
- Application: Combination Blade
- For Use With: Crosscuts (3/4 to 3-1/2) & Rips (3/8" to 1-1/2").
$147.51
Subtotal: $147.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Freud
- MFR #LU84M016
- Zoro #G103674822
- Country of OriginItaly
- Category Circular Saw Blades
Details
Item | Combination Blade,16" |
Kerf | .157" |
Package Quantity | 0 |
Hook Angle | 10 Degrees |
Application | Combination Blade |
For Use With | Crosscuts (3/4 to 3-1/2) & Rips (3/8" to 1-1/2"). |
Description
Combination Blade,16 In.
Reviews of Freud #LU84M016
Explore more
- FREUD Conical Scoring, 140mm LI25M31HM3
- FREUD Conical Scoring, 100mm LI25M31BB3
- FREUD Non-ferrous Materials, 12 LCL12108NFP
- FREUD Glue Line Rip, 300mm LCL7M10066
- FREUD Glue Line Rip, 300mm LCL7M10072
- FREUD Heavy-Duty Rip Blade, 14 LM72R014
- FREUD Chipper Blade (SD508 Series), 8"x3/32 SD508C332
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A42
- FREUD Chipper Blade (SD510 Series), 10"x1/16 SD510C16
- MILWAUKEE TOOL Metal 8", Stainless Circular Saw Blade 48-40-4515,48-40-4515,48-40-4515
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade D0724A
- Freud Power Saw Blades