Freud
Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc
Mfr # D0740A
Zoro # G705285464
product price: $15.25
/ea
Sold in multiples of 10 for $152.50
$152.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7-1/4 in
- Plate Thickness 0.04 in
- Kerf 0.059 in
- Hook Angle 15 Degrees
- Number of Teeth 40
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- RICHPOWER GLAB12B 12 VOLT BATTERY PACK (Phased Out)
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Industrial Black (X-41CB)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- FREUD Thin Kerf Combination Blade, 10 (LU83R010)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Plastic Blade, 10 (LU94M010)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Combination Blade, 10 (LU84R011)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- Freud Circular Saw Blades