Freud
Split Scoring, 180mm
- Zoro #: G603675626
- Mfr #: LI16MMA3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Split Scoring,180mm
- Kerf: 4.0-5.0mm
- Package Quantity: 0
- Hook Angle: 11 Degrees
- For Use With: To score the coating on bilaminated panels.
- Application: Scoring sawblades for cutting coated panels on sizing machines.
$151.57
Subtotal: $151.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LI16MMA3 Specifications
- Zoro #: G603675626
- Mfr #: LI16MMA3
- UPC #: 008925107910
- Item: Split Scoring,180mm
- Kerf: 4.0-5.0mm
- Package Quantity: 0
- Hook Angle: 11 Degrees
- For Use With: To score the coating on bilaminated panels.
- Application: Scoring sawblades for cutting coated panels on sizing machines.
- Country of Origin (subject to change): Italy
Description
Split Scoring,180mm
Reviews of Freud #LI16MMA3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Plastic Blade, 14 LU94M014
- FREUD Thin Kerf Sliding Compound Miter Saw Bla LU91M008
- FREUD Panel Sizing blade for Horizontal Beam S LSB53002
- FREUD Carbide Tipped Blade for Crosscutting, 1 LU2C02
- FREUD Conical Scoring, 125mm LI25M43FA3
- FREUD Panel Sizing for Sliding Table Saws, 300 LU3F03
- FREUD Outside Blade, 6 SDIC0618
- FREUD Carbide Tipped Blade for Ripping and Cro LU2A42
- FREUD Left Hand Outside Blade, 8 SDOS08LH
- AVANTI PRO Avanti Pro P1280X Circular Saw Blade, 12 in Dia, 1 in Arbor, 80-Teeth, Fine Grade, Steel P1280X
- FREUD Medium Aluminum and Non-Ferrouslades, 10 LU5D0870
- Freud Power Saw Blades