Freud
Thick-Stock Laminate Blade, 10
- Zoro #: G803675471
- Mfr #: LU92M010
Hover or click to zoom Tap to zoom
Key Features
- Item: Thick-Stock Laminate Blade,10"
- Package Quantity: 0
- Kerf: .126"
- Hook Angle: -6 Degrees
- Application: Thick laminates and melamine
- For Use With: Double Sided Laminates and Stacked Chipboard is ideal for cutting stacked 3/4" laminates and melamine
$98.74
Subtotal: $98.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #LU92M010 Specifications
- Zoro #: G803675471
- Mfr #: LU92M010
- UPC #: 008925301073
- Item: Thick-Stock Laminate Blade,10"
- Package Quantity: 0
- Kerf: .126"
- Hook Angle: -6 Degrees
- Application: Thick laminates and melamine
- For Use With: Double Sided Laminates and Stacked Chipboard is ideal for cutting stacked 3/4" laminates and melamine
- Country of Origin (subject to change): Italy
Description
Thick-Stock Laminate Blade,10 In.
Reviews of Freud #LU92M010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Pallet Ripping Blade, 305mm(12") LCL7M10057
- FREUD Panel Sizing blade for Horizontal Beam S LSB62001
- FREUD Glue Line Rip, 305mm LCL7M10005
- FREUD Combination Blade, 10 LU84R011
- FREUD Conical Scoring, 120mm LI25M31EA3
- FREUD Bevelled Tooth Scoring, 180mm LI22MSNG3
- FREUD Left Hand Outside Blade (SD508 Series), SD508OLH
- FREUD Chipper Blade (SD606 Series), 8"x3/32 SD606C332
- FREUD Split Scoring, 80mm LI16MGA3
- FEIN ECUT UNIV BLADE1-3/4""3PK 63502152270
- IRWIN INDUSTRIAL TOOL 538 18T Carb Blade 14015
- Freud Power Saw Blades