Shop All Circular Saw Blades
Freud
Thin Kerf Gang Rip Blade, 280mm
Mfr # LM0822
Zoro # G803674856
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 2.2mm
- Hook Angle 20 Degrees
- Application Sawblades suitable for ripping.
- For Use With Sawblade for ripping, mostly suited when wastes must be brought down to a minimum.
Product Information
- Brand Freud
- MFR # LM0822
- Zoro # G803674856
- UPC # 008925048367
- Country of Origin Italy
- Category Circular Saw Blades
Details
Description
Thin Kerf Gang Rip Blade,280mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- PROTO Metric Plain Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (J46508)
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- FREUD Thick Stock Aluminum Metal Blade, 10 (LU89M010)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- FREUD Combination Blade, 10 (LU84R011)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- Freud Circular Saw Blades