Zoro Homepage

Mini-Split Air Hand/Cond, 36000 BtuH

  • Mfr # FSHW363D

  • Zoro # G815705616


product price: $3,339.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Heating Capacity - Heat Pump
37,500 BtuH
For Use With
FSHSR36B3D
Smart Connectivity
Wi-Fi
Voltage
230V AC
EER
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSHW363D
Zoro #
G815705616
UPC #
724587448894
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Suction Line Size
5/8 in

Details

Heating Capacity - Heat Pump
37,500 BtuH
Item
Mini-Split Air Handler/Condenser
For Use With
FSHSR36B3D
Smart Connectivity
Wi-Fi
Voltage
230V AC
EER
9.5
Heating Method
Heat Pump
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-32
Cooling Capacity
9,000 BtuH
Indoor Head Mounting
Wall Mount
Coverage Area - Minimum
1,500 sq ft
Heat Pump Heating Capacity - Minimum
9,000 BtuH
Power Source
Hardwired
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Coverage Area - Maximum
2,000 sq ft
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
36,000 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
Includes Air Filter
Air Filter Included
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Average Coverage Area 2,500 sq ft, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 37,500 BtuH, Not Applicable SEER, 9.5 EER, 230V AC, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.