Friedrich

PTAC Air Conditioner, 9400 BtuH, 265V


product price: $1,099.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Voltage 265V AC
  • Requires Wall Sleeve
  • NEMA Plug Configuration 7-20P
  • Power Supply 20A
  • Hz 60 Hz
See all product information

Product Information

Dimensions

Power Cord Length 1 1/2 ft
Fits Wall Sleeve Dimensions 16" x 42" x 13-3/4"
Fits Wall Sleeve - H x W x D 16 in x 42 in x 13-3/4 in

Details

Voltage 265V AC
Requires Wall Sleeve
NEMA Plug Configuration 7-20P
Power Supply 20A
Hz 60 Hz
EER - Air Conditioners and Heat Pumps 12.1
Heating kW 3.5
BtuH Cooling 9400
Min. Circuit Amps 17.0
Refrigerant Type R-410A
Item Packaged Terminal Air Conditioner
NEMA Plug Configuration - Air Conditioners and Heat Pumps 7-20P
Voltage - Air Conditioners and Heat Pumps 265VAC
Item - Air Conditioners and Heat Pumps Packaged Terminal Air Conditioner
Seacoast Protection Yes
BtuH Heating 11,700
Includes Chassis, Front Panel, Installation Instructions
EER 12.1
Phase 1
Amps 3.3 A
Watts 3.5 W
Heating Method Electric Heat
NEMA Plug Configuration - HVAC LCDI, 7-20P
Operation Mode - HVAC Cooling/Heating
Heating Capacity - Heat Pump 11,700 BtuH
Cooling Capacity 9,400 BtuH
Smart Connectivity No Connectivity
Programming Capability Not Programmable
Seacoast Corrosion Protection Front and Rear Coil
Heating Capacity - Electric 11,700 BtuH
Remote Control Functions No Remote Control Included

Description

Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,400 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 11,700 BtuH, Heating Capacity - Heat Pump 11,700 BtuH, Outside Make-Up Air Without, 12.1 EER, 3.3 A Amps, 3.5 W Watts, 265V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 7-20P, Power Cord Length 1 1/2 ft

Restrictions

  • WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.