Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vert Pack AC, 9000 BtuH, 32 in H

  • Mfr # VHA09R34RCQ

  • Zoro # G615852091


product price: $2,615.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-32
Reverse Cycle Heat COP
3.3
Phase
Single
Heating Capacity - Electric
11,600 BtuH
Operation Mode - HVAC
Cooling/Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA09R34RCQ
Zoro #
G615852091
UPC #
724587448412
Country of Origin
Mexico

Dimensions

Sleeve Width (In.)
24 5/8 in
Depth
23 in
Air Filter Width
25 in
Height
32 in
Air Filter Height
20 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Width
23 in
Sleeve Height
30 7/8 in

Details

Refrigerant Type
R-32
Reverse Cycle Heat COP
3.3
Phase
Single
Heating Capacity - Electric
11,600 BtuH
Operation Mode - HVAC
Cooling/Heating
Hz
60 Hz
Voltage
265V AC
Seacoast Corrosion Protection
Front and Rear Coil
Item
Vertical Packaged Air Conditioner
EER
10.6
Heating Method
Heat Pump/Electric Heat
Cooling Capacity
7,100 BtuH
For Use With
VPAWP1-14, VPAWP1-8
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.9
Heat Pump Heating Capacity - Minimum
4,900 BtuH
Coverage Area - Maximum
400 sq ft
Control Location
Wall Thermostat
Cooling Capacity - Maximum
9,000 BtuH
Heating Watts
730 W
Airflow
360 cfm
Amps
3.1/3.5 A
Filter Performance Rating
MERV 13
Power Source
Hardwired
Compressor Type
Rotary
Coverage Area - Minimum
350 sq ft
Standards
A2L Refrigerant
Refrigerant Precharge
26 oz
Watts
887 W
Weight
144 lb
Control Type
Electronic
Includes Filtration
Air Filtering
Compressor Technology
Variable Output (Inverter)
Exhaust Air Flow
360 cfm
Heating Capacity
82,000 BtuH

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7,100 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Watts 730 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 3.1/3.5 A Amps, 265V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.