Friedrich
Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH
Mfr # KCM21A30
Zoro # G2147636
original price:
$2,141.30
19% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,731.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 21,000
- Width 26 in
- Height 18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC King Electric FCM2-60T 240V 720W 60 sq. ft. FCM Floor Heating Mat with Stat (FCM2-60T)
- LASKO 16" Oscillating Stand Fan, S16201 (S16201)
- COPELAND Heater, 120V, 90W (918-0047-00)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF06B10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KEL24A35)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KHL24A35)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (KCS10A10)
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W (5PAC6000)
- Friedrich Window & Wall Air Conditioners