Friedrich
Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH
Mfr # KEM18A34
Zoro # G2148433
original price:
$1,920.99
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,729.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 20,000
- Width 26 in
- Height 18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Honeywell Tl8100A1008 - Multi-Application 7-Day Programmable Electronic Thermostat (TL8100A1008)
- DAYTON Valve Rebuild Kit, With Instructions (066068)
- SHINERICH INDUSTRIAL LTD FS Inferno Heater (SRPH68)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x24", 4P (209-104-224)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 18,000 BtuH (KCM18A30)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- LG Window Air Conditioner, 115V AC, 17 5/16 in W. (LW5016)
- Friedrich Window & Wall Air Conditioners