Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # CCW08B10C

  • Zoro # G215822258


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
Expandable Side Curtains, Installation Hardware
Air Flow Direction
Eight-Way
Depth
19 3/4 in
Chassis Type
Slide Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW08B10C
Zoro #
G215822258
UPC #
724587447590
Country of Origin
China

Dimensions

Depth
19 3/4 in
Min. Window Width
23 in
Max. Wall Thickness
19 3/4 in
Width
18 1/2 in
Min. Window Height
14 in
Height
13 1/2 in
Power Cord Length
6 ft
Max. Window Width
36 in

Details

Phase
Single
Includes
Expandable Side Curtains, Installation Hardware
Air Flow Direction
Eight-Way
Chassis Type
Slide Out
Watts
730 W
EER
10.9
Voltage
115V AC
Standards
cULus
CEER Rating
10.9
Dehumidification Rate
1 pt/hr
Compressor Type
Rotary
Refrigerant Type
R-32
Amps
8 A
Color
White
Control Type
Electronic
Item
Window Air Conditioner
Weight
55 lb
Coverage Area - Maximum
350 sq ft
Seacoast Corrosion Protection
Front and Rear Coil
Cooling Capacity - Maximum
8,000 BtuH
Airflow - Maximum
194 cfm
For Application
FriedrichGo
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P
Airflow
194 cfm
Duty Rating
Residential Grade
Sound Level
52 dBA
Number of Speeds
5
Includes Filtration
Air Filtering
Remote Control Functions
Fan Speed, On/Off, Temperature
Cool Air Discharge
Manual
Smart Connectivity
Wi-Fi
Power Source
Plug-In
Programming Capability
24 hr On/Off Timer
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
300 sq ft
Fits Window Type
Double Hung
Control Location
App

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.