Shop FRIGIDAIRE
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dryer, Gas, 8 cu ft., White
Mfr # ELFG7337AW
Zoro # G506129783
product price:Â
$
1,099.00
/ea
Key Features
Dryer Capacity
8 cu ft
Power Source
Gas
Color
White
Voltage
120V
Depth with Door Open
53 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELFG7337AW
- Zoro #
- G506129783
- UPC #
- 012505388385
- Country of Origin
- Mexico
Dimensions
- Depth with Door Open
- 53 1/8 in
- Manufacturer Warranty Length
- 1 yr Limited
- Overall Width
- 27 in
- Overall Height
- 38 in
- Overall Depth
- 32 in
Details
- Item
- Dryer
- Dryer Capacity
- 8 cu ft
- Power Source
- Gas
- Color
- White
- Voltage
- 120V
- Stackable
- Yes
- Standards
- UL
- Features
- Number of Dryer Cycles
- 7
- Dryer Cycle Settings
- 7
- Weight
- 126 lb
- Energy Star Compliant
- Yes
- Perfomance
- Residential
- Current
- 15 A
- Temperature Settings
- 4 Temperature Keys
- Coin-Operated
- No
- Power Source - TS Only
- Gas
- Power Source - old
- Gas
Description
Dryer, Power Source Gas, Dryer Capacity 8 cu ft, Color White, Number of Dryer Cycles 7, Overall Height 38 in, Overall Width 27 in, Overall Depth 32 in, Current 15 A, Voltage 120V, Coin-Operated No, Stackable Yes, Energy Star Compliant Yes, Depth with Door Open 53 1/8 in, Dryer Cycle Settings 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.