Shop AVANTI
See all product information
Create Account
Stacking Rack, for Dryer and Washer, White
- Mfr # WDB20Y0W
- Zoro # G203866387
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
28-1/2 in
Height
51-1/2 in
Depth
27-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDB20Y0W
- Zoro #
- G203866387
- UPC #
- 79841242009
- Country of Origin
- China
Dimensions
- Width
- 28-1/2 in
- Height
- 51-1/2 in
- Depth
- 27-1/2 in
Details
- Color
- White
Description
This compact dryer stacking kit can be used in tight spaces to place your dryer on top of the washing machine to free up additional room in your laundry area. The perfect compact laundry mounting rack for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home, or anywhere you need to make the most of your small laundry space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.