Freezer, White, 49 1/2 in W, 115V
- Mfr # FFCL1562AW
- Zoro # G023367286
product price:Â
$
1,108.99
/ea
Key Features
Temperature - Minimum
0 Degrees F
Refrigerant Type
R-600a
Voltage
115V
Weight
119.1 lb
Overall Width
49 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFCL1562AW
- Zoro #
- G023367286
- UPC #
- 810160851028
- Country of Origin
- Indonesia
- Temperature - Minimum
- 0 Degrees F
- Refrigerant Type
- R-600a
- Voltage
- 115V
- Weight
- 119.1 lb
- Energy Star Compliant
- No
- Control Type
- Digital
- Product Type
- Chest
- Freezer Capacity
- 14.8 cu ft
- Includes
- Casters
- Current
- 15 A
- Plug Type
- 3-Prong
- Number of Doors
- 1
- Number of Shelves
- 0
- Defrost
- Manual
- Color
- White
- Temperature - Maximum
- 110 Degrees F
- Perfomance
- Residential
- Item
- freezer
- Standards
- CSA Approved
- Wire Color
- White
Dimensions
- Overall Width
- 49 1/2 in
- Cord Length
- 66 7/8 in
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts)
- Overall Height
- 33 1/4 in
- Overall Depth
- 29 in
Description
freezer, Product Type Chest, Freezer Capacity 14.8 cu ft, Color White, Overall Height 33 1/4 in, Overall Width 49 1/2 in, Overall Depth 29 in, Control Type Digital, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 115V, Cord Length 66 7/8 in, Current 15 A, Includes Casters, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Number of Shelves 0, Perfomance Residential, Plug Type 3-Prong, Refrigerant Type R-600a, Standards CSA Approved, Weight 119.1 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.