Freezer, White, 28 in W, 115V
- Mfr # FFUE1536AW
- Zoro # G523367359
product price:Â
$
1,245.99
/ea
Key Features
Freezer Capacity
14.6 cu ft
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Overall Width
28 in
Overall Height
61 7/8 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFUE1536AW
- Zoro #
- G523367359
- UPC #
- 810160851066
- Country of Origin
- Thailand
- Freezer Capacity
- 14.6 cu ft
- Voltage
- 115V
- Control Type
- Digital
- Number of Shelves
- 4
- Temperature - Minimum
- 0 Degrees F
- Refrigerant Type
- R-600a
- Weight
- 142.5 lb
- Energy Star Compliant
- Yes
- Plug Type
- 3-Prong
- Current
- 15 A
- Defrost
- Manual
- Number of Doors
- 1
- Standards
- UL Listed
- Color
- White
- Item
- freezer
- Product Type
- Upright
- Perfomance
- Residential
- Temperature - Maximum
- 110 Degrees F
- Wire Color
- White
Dimensions
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts)
- Overall Width
- 28 in
- Overall Height
- 61 7/8 in
- Cord Length
- 66 7/8 in
- Overall Depth
- 29 1/2 in
Description
freezer, Product Type Upright, Freezer Capacity 14.6 cu ft, Color White, Overall Height 61 7/8 in, Overall Width 28 in, Overall Depth 29 1/2 in, Control Type Digital, Number of Doors 1, Energy Star Compliant Yes, Defrost Manual, Voltage 115V, Cord Length 66 7/8 in, Current 15 A, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Number of Shelves 4, Perfomance Residential, Plug Type 3-Prong, Refrigerant Type R-600a, Standards UL Listed, Weight 142.5 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.