Freezer, White, 79 7/8 in W, 115V
- Mfr # FFCL2562AW
- Zoro # G423367220
product price:Â
$
1,440.99
/ea
Key Features
Overall Width
79 7/8 in
Standards
CSA Approved
Refrigerant Type
R-600a
Weight
198 lb
Energy Star Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFCL2562AW
- Zoro #
- G423367220
- UPC #
- 810160851042
- Country of Origin
- Indonesia
- Standards
- CSA Approved
- Refrigerant Type
- R-600a
- Weight
- 198 lb
- Energy Star Compliant
- No
- Includes
- Casters
- Voltage
- 115V
- Temperature - Minimum
- 0 Degrees F
- Temperature - Maximum
- 110 Degrees F
- Plug Type
- 3-Prong
- Freezer Capacity
- 24.9 cu ft
- Perfomance
- Residential
- Control Type
- Digital
- Number of Doors
- 1
- Defrost
- Manual
- Color
- White
- Product Type
- Chest
- Current
- 15 A
- Item
- freezer
- Number of Shelves
- 0
- Wire Color
- White
Dimensions
- Overall Width
- 79 7/8 in
- Cord Length
- 66 7/8 in
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts)
- Overall Depth
- 28 7/8 in
- Overall Height
- 33 3/8 in
Description
freezer, Product Type Chest, Freezer Capacity 24.9 cu ft, Color White, Overall Height 33 3/8 in, Overall Width 79 7/8 in, Overall Depth 28 7/8 in, Control Type Digital, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 115V, Cord Length 66 7/8 in, Current 15 A, Includes Casters, Manufacturer Warranty Length 1 yr (Labor), 1 yr (Parts), Number of Shelves 0, Perfomance Residential, Plug Type 3-Prong, Refrigerant Type R-600a, Standards CSA Approved, Weight 198 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.