Refrigerator, Silver, 18.6cuft, Top-Freezer

  • Mfr # FRTI1936AS
  • Zoro # G125066148
product price: 
$
1,256.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Door Style
Solid
Overall Height
66 5/8 in
Defrost
Automatic
Voltage
115V AC
Refrigerant Charge
40 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTI1936AS
Zoro #
G125066148
UPC #
810160851400
Country of Origin
Thailand

Dimensions

Overall Height
66 5/8 in
Manufacturer Warranty Length
1 yr
Overall Width
29 3/4 in
Overall Depth
30 3/4 in

Details

Door Style
Solid
Defrost
Automatic
Voltage
115V AC
Refrigerant Charge
40 g
Plug Type
5-15
Lock Type
No
Item
Refrigerator
Energy Star Compliant
Yes
Number of Doors
2
Total Capacity
18.6 cu ft
Frequency
60 Hz
Color
Silver
Shelf Material
Glass
Includes Ice Dispenser
No
Freezer Capacity
5.3 cu ft
Refrigerator Capacity
13.3 cu ft
Features
Bright LED Lighting, Deli Drawer, EvenTemp(TM) Cooling System, Garage Ready, Humidity-Controlled Crisper Drawers, Integrated Handle Design, Large Door Bins, Spacious Interior Storage
Power Source
Electric
Includes Ice Maker
Yes
Door Swing
Reversible
Number of Shelves
3
Control Type
Adjustable Dial
Includes Freezer
Yes
Weight
161 lb
Refrigerator Style
Top-Freezer
Includes Water Dispenser
No
Plumbing Required
No
Current
15 A
Door Hinge
Swing
Standards
ADA Compliant
Perfomance
Residential
Refrigerant Type
R-600a

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18.6 cu ft, Refrigerator Capacity 13.3 cu ft, Freezer Capacity 5.3 cu ft, Overall Height 66 5/8 in, Overall Width 29 3/4 in, Overall Depth 30 3/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews