Shop FRIGIDAIRE

Refrigerator, Blk, 18.6 cu ft, Top-Freezer

  • Mfr # FRTE1814AB
  • Zoro # G025066132

product price: 
$
1,110.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Door Swing
Reversible
Freezer Capacity
5.3 cu ft
Number of Doors
2
Total Capacity
18.6 cu ft
Includes Freezer
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE1814AB
Zoro #
G025066132
UPC #
810160851714
Country of Origin
Thailand

Dimensions

Overall Depth
30 3/4 in
Overall Width
29 3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
66 5/8 in

Details

Door Swing
Reversible
Freezer Capacity
5.3 cu ft
Number of Doors
2
Total Capacity
18.6 cu ft
Includes Freezer
Yes
Color
Black
Features
Bright LED Lighting, Garage Ready, Humidity-Controlled Crisper Drawers, Ice Maker Ready, Integrated Handle Design, Large Door Bins, Spacious Interior Storage
Item
Refrigerator
Plug Type
5-15
Standards
ADA Compliant, UL Listed
Includes Water Dispenser
No
Includes Ice Maker
No
Current
15 A
Refrigerator Capacity
13.3 cu ft
Energy Star Compliant
Yes
Control Type
Adjustable Dial
Defrost
Automatic
Door Hinge
Swing
Power Source
Electric
Voltage
115V AC
Number of Shelves
3
Includes Ice Dispenser
No
Weight
143 lb
Refrigerant Type
R-600a
Door Style
Solid
Lock Type
No
Plumbing Required
No
Refrigerant Charge
65 g
Perfomance
Residential
Refrigerator Style
Top-Freezer
Frequency
60 Hz
Shelf Material
Glass, Wire

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18.6 cu ft, Refrigerator Capacity 13.3 cu ft, Freezer Capacity 5.3 cu ft, Overall Height 66 5/8 in, Overall Width 29 3/4 in, Overall Depth 30 3/4 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.