Refrigerator, Wht, 18.6 cu ft, Top-Freezer

  • Mfr # FRTE1814AW
  • Zoro # G425066442
product price: 
$
1,110.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Door Swing
Reversible
Lock Type
No
Defrost
Automatic
Door Style
Solid
Overall Depth
30 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE1814AW
Zoro #
G425066442
UPC #
810160851721
Country of Origin
Thailand

Dimensions

Overall Depth
30 3/4 in
Overall Height
66 5/8 in
Manufacturer Warranty Length
1 yr
Overall Width
29 3/4 in

Details

Door Swing
Reversible
Lock Type
No
Defrost
Automatic
Door Style
Solid
Current
15 A
Standards
ADA Compliant, UL Listed
Total Capacity
18.6 cu ft
Voltage
115V AC
Number of Doors
2
Includes Freezer
Yes
Color
White
Item
Refrigerator
Plug Type
5-15
Door Hinge
Swing
Frequency
60 Hz
Includes Ice Dispenser
No
Power Source
Electric
Includes Ice Maker
No
Refrigerant Charge
65 g
Freezer Capacity
5.3 cu ft
Shelf Material
Glass, Wire
Refrigerant Type
R-600a
Energy Star Compliant
Yes
Refrigerator Style
Top-Freezer
Control Type
Adjustable Dial
Weight
143 lb
Perfomance
Residential
Includes Water Dispenser
No
Features
Bright LED Lighting, Garage Ready, Humidity-Controlled Crisper Drawers, Ice Maker Ready, Integrated Handle Design, Large Door Bins, Spacious Interior Storage
Refrigerator Capacity
13.3 cu ft
Number of Shelves
3
Plumbing Required
No

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18.6 cu ft, Refrigerator Capacity 13.3 cu ft, Freezer Capacity 5.3 cu ft, Overall Height 66 5/8 in, Overall Width 29 3/4 in, Overall Depth 30 3/4 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews