Refrigerator, Silver, 21.6cuft, Top-Freezer

  • Mfr # FRTE2246AS
  • Zoro # G225066413
product price: 
$
1,289.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Ice Maker
No
Energy Star Compliant
Yes
Refrigerator Style
Top-Freezer
Plug Type
5-15
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE2246AS
Zoro #
G225066413
UPC #
810160851684
Country of Origin
Thailand

Dimensions

Overall Width
29 3/4 in
Overall Height
66 3/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
32 3/4 in

Details

Includes Ice Maker
No
Item
Refrigerator
Energy Star Compliant
Yes
Refrigerator Style
Top-Freezer
Plug Type
5-15
Current
15 A
Color
Silver
Includes Water Dispenser
No
Total Capacity
21.6 cu ft
Shelf Material
Glass
Features
Bright LED Lighting, Deli Drawer, EvenTemp(TM) Cooling System, Garage Ready, Humidity-Controlled Crisper Drawers, Integrated Handle Design, Large Door Bins, Spacious Interior Storage
Number of Doors
2
Includes Freezer
Yes
Perfomance
Residential
Refrigerator Capacity
15.4 cu ft
Includes Ice Dispenser
No
Frequency
60 Hz
Refrigerant Type
R-600a
Refrigerant Charge
65 g
Plumbing Required
No
Door Style
Solid
Freezer Capacity
6.2 cu ft
Door Swing
Reversible
Weight
161 lb
Standards
ADA Compliant
Voltage
115V AC
Number of Shelves
3
Door Hinge
Swing
Lock Type
No
Control Type
Adjustable Dial
Power Source
Electric
Defrost
Automatic

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 21.6 cu ft, Refrigerator Capacity 15.4 cu ft, Freezer Capacity 6.2 cu ft, Overall Height 66 3/4 in, Overall Width 29 3/4 in, Overall Depth 32 3/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews