Shop FRIGIDAIRE

Refrigerator, Wht, 21.6 cu ft, Top-Freezer

  • Mfr # FRTE2246AW
  • Zoro # G225065997

product price: 
$
1,103.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Top-Freezer
Number of Shelves
3
Door Style
Solid
Total Capacity
21.6 cu ft
Refrigerator Capacity
15.4 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE2246AW
Zoro #
G225065997
UPC #
810160851660
Country of Origin
Thailand

Dimensions

Overall Depth
32 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
29 3/4 in
Overall Height
66 3/4 in

Details

Refrigerator Style
Top-Freezer
Number of Shelves
3
Door Style
Solid
Total Capacity
21.6 cu ft
Refrigerator Capacity
15.4 cu ft
Plumbing Required
No
Includes Ice Dispenser
No
Shelf Material
Glass
Includes Ice Maker
No
Refrigerant Type
R-600a
Defrost
Automatic
Frequency
60 Hz
Features
Bright LED Lighting, Deli Drawer, EvenTemp(TM) Cooling System, Garage Ready, Humidity-Controlled Crisper Drawers, Integrated Handle Design, Large Door Bins, Spacious Interior Storage
Current
15 A
Standards
ADA Compliant
Door Hinge
Swing
Plug Type
5-15
Lock Type
No
Refrigerant Charge
65 g
Item
Refrigerator
Energy Star Compliant
Yes
Door Swing
Reversible
Voltage
115V AC
Includes Water Dispenser
No
Control Type
Adjustable Dial
Perfomance
Residential
Weight
161 lb
Includes Freezer
Yes
Power Source
Electric
Color
White
Freezer Capacity
6.2 cu ft
Number of Doors
2

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 21.6 cu ft, Refrigerator Capacity 15.4 cu ft, Freezer Capacity 6.2 cu ft, Overall Height 66 3/4 in, Overall Width 29 3/4 in, Overall Depth 32 3/4 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.