Shop FRIGIDAIRE

Refrigerator, Silver, 11.5 cu ft

  • Mfr # FRBE1226AV
  • Zoro # G625066310

product price: 
$
1,967.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 3/4 in
Refrigerator Style
Bottom-Freezer
Weight
66 lb
Overall Width
23 1/2 in
Total Capacity
11.5 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRBE1226AV
Zoro #
G625066310
UPC #
810160851196
Country of Origin
Thailand

Dimensions

Overall Height
67 3/4 in
Overall Width
23 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
27 3/8 in

Details

Refrigerator Style
Bottom-Freezer
Weight
66 lb
Total Capacity
11.5 cu ft
Freezer Capacity
3.2 cu ft
Includes Water Dispenser
No
Includes Freezer
Yes
Door Hinge
Swing
Standards
CSA Listed
Lock Type
No
Refrigerant Charge
52 g
Shelf Material
Glass
Number of Shelves
2
Defrost
Automatic
Current
1.1 A
Door Swing
Reversible
Includes Ice Dispenser
No
Voltage
115V AC
Includes Ice Maker
No
Features
Compact Design, Edge-to-Edge Glass Shelving, Full-Width Deli Drawer, Garage Ready
Energy Star Compliant
Yes
Item
Refrigerator
Color
Silver
Frequency
60 Hz
Power Source
Electric
Plug Type
5-15
Perfomance
Residential
Plumbing Required
No
Door Style
Solid
Refrigerant Type
R-600a
Refrigerator Capacity
8.3 cu ft
Control Type
Electronic
Number of Doors
2

Description

Refrigerator, Refrigerator Style Bottom-Freezer, Total Capacity 11.5 cu ft, Refrigerator Capacity 8.3 cu ft, Freezer Capacity 3.2 cu ft, Overall Height 67 3/4 in, Overall Width 23 1/2 in, Overall Depth 27 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Current 1.1 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.