Zoro Homepage

Washer Dryer Combo, 240V, 22A, White

  • Mfr # FLCE7522AW

  • Zoro # G9786393


product price: $1,617.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Washer Capacity
3.9 cu ft
Dryer Capacity
5.5 cu ft
Power Source
Electric
Color
White
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCE7522AW
Zoro #
G9786393
UPC #
012505385933
Country of Origin
Mexico

Dimensions

Width
27 in
Height
76 in
Depth
31 1/2 in
Depth with Door Open
47 1/2 in
Overall Width
27 in
Overall Height
76 in
Overall Depth
31 1/2 in
Manufacturer Warranty Length
1 yr Labor; 1 yr Parts

Description

Washer Dryer Combo, Power Source Electric, Color White, Washer Capacity 3.9 cu ft, Dryer Capacity 5.5 cu ft, Number of Wash Cycles 11, Number of Dryer Cycles 10, Overall Height 76 in, Overall Width 27 in, Overall Depth 31 1/2 in, Energy Star Compliant No, Coin-Operated No, Current 30 A, Depth with Door Open 47 1/2 in, Dryer Cycle Settings 5, Dryer Temperature Settings 3, Features Quick Wash and Dry Cycles, Manufacturer Warranty Length 1 yr Labor; 1 yr Parts, Perfomance Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.