Zoro Homepage

Universal Ladder Stabilizer

  • Mfr # LAS48

  • Zoro # G713788254


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Width
40" - 46"
Load Capacity
300 lbs
Standards
ANSI A14.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS48
Zoro #
G713788254
UPC #
608539409242
Country of Origin
Colombia

Dimensions

Overall Width
40" - 46"

Details

Load Capacity
300 lbs
Standards
ANSI A14.8

Description

The Frontline Universal Ladder Stabilizer enhances user stability when using straight or extension ladders against a wall. It provides a wider base of support, reducing the risk of tipping or wobbling during use. This stabilizer is equipped with two rubber bumpers on each end to safeguard walls and surfaces, it's adjustable from a total width of 40" to 46" and offers a universal fit compatible with most ladders. Crafted from ASTM rated steel, the Frontline Ladder Stabilizer is capable of supporting up to 300 lbs (Extra Heavy Duty - Type AI). Its electrostatic powder-coating ensures exceptional product durability and the double locking mechanisms enhance safety and security during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.