Zoro Homepage

Warning Line System with Base and Handle 24' Kit

  • Mfr # WLS16-BASE-24

  • Zoro # G213788242


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24'
Standards
OSHA 1926, OSHA 1910
Includes
2 WLS16-BASE - 6 Clips - 2 Thimbles - 24" Cable - 3 Flags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLS16-BASE-24
Zoro #
G213788242
UPC #
721750400239
Country of Origin
Colombia

Dimensions

Overall Length
24'

Details

Item
Warning Line System
Standards
OSHA 1926, OSHA 1910
Includes
2 WLS16-BASE - 6 Clips - 2 Thimbles - 24" Cable - 3 Flags

Description

The Frontline Warning Line System is designed to provide a barrier to alert workers of fall hazards on a roof, working in unprotected edges or other general restricted areas. The Frontline warning line system is hot dip galvanized made up of a post stanchion, a base with an ergonomic handle with rubber padding to protect the finished substrates and to provide better stability and with a warning line connection point on the top of the stanchion. Raise awareness and alert workers of fall hazards with the Frontline warning line system which meets OSHA 1910 and 1926 regulations. The systems is easy to set-up in just minutes, with minimum tools and comes ready to be assembled with a compatible warning line cable or pennant flag system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.