Zoro Homepage

Pipe Fitting Insulation, Pipe Size 3/4"

  • Mfr # 5ELB1H

  • Zoro # G510018028


product price: $3.65
/ea

Key Features

Color
Gray
Features
Joint insulation Connector
Wall Thickness
3/8 in
Market
Residential
R Value
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ELB1H
Zoro #
G510018028
UPC #
077578065670
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter
1 in
For Copper Tube Size
1 in
For Pipe Size
3/4 in

Details

Item
Pipe Fitting Insulation
Color
Gray
Features
Joint insulation Connector
Market
Residential
R Value
2.1
For Material Type
Copper, CPVC, Iron, PEX, PVC
Installation Style
Slit with Adhesive
Sealing Method
Adhesive
Foam Cell Type
Closed
Plenum Rating
Non-Plenum Rated
Flexibility
Flexible
Flame Spread Index
0
Minimum Operating Temperature
40 Degrees F
Form
90 Degrees Elbow
Facing Material
Unfaced
Maximum Operating Temperature
90 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 in, Wall Thickness 3/8 in, Form 90 Degrees Elbow, Minimum Operating Temperature 40 Degrees F, For Copper Tube Size 1 in, Maximum Operating Temperature 90 Degrees F, R Value 2.1, Color Gray, For Pipe Size 3/4 in, Flame Spread Index 0, Foam Cell Type Closed, Plenum Rating Non-Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.