Standard Recessed Toilet Tissue Holder - Stainless Steel - 1134S

  • Mfr # 1134S
  • Zoro # G804994960
product price: 
$
98.45
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7 x 3.38 in
Roll Capacity
Single Roll
Dispenser Material
stainless steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1134S
Zoro #
G804994960
UPC #
818285600378
Country of Origin
Canada

Dimensions

Dispenser Width
7 in
Dispenser Height
3.38 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7 x 3.38 in
Roll Capacity
Single Roll
Dispenser Material
stainless steel
Color
stainless steel
Dispenser Mounting
Recessed

Description

Recessed stainless steel single toilet tissue dispenser.

Ratings & reviews