Standard Toilet Tissue Holder W/Hood - Stainless Steel - 158S
- Mfr # 158S
- Zoro # G704994954
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7.88 x 2.21 x 1.97 in
Roll Capacity
Single Roll
Dispenser Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 158S
- Zoro #
- G704994954
- UPC #
- 624622158705
- Country of Origin
- Canada
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 7.88 x 2.21 x 1.97 in
- Roll Capacity
- Single Roll
- Dispenser Material
- Stainless Steel
- Color
- Silver
Dimensions
- Dispenser Depth
- 1.97 in
- Dispenser Height
- 2.21 in
- Dispenser Width
- 7.88 in
Description
The hooded tissue dispensers offer an attractive means of preventing product pilferage and restricting paper consumption. Sloped hood has tumbler keyed lock to prevent theft and vandalism. Front loading for easy service and maintenance. All welded construction of 22 gauge stainless steel. Pivoting front hinged on hardened steel rivets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.