AthleticShoe, DarkBrown, Men's, 10.5, W, PR

  • Mfr # FR40301-W-10.5
  • Zoro # G825040288
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-10.5
Zoro #
G825040288
UPC #
690774659377
Country of Origin
China
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Closure
Lace Up
Puncture-Resistant Sole
No
Insole Technology
Comfort-Crafted Insole
Toe Type
Safety-Toe
Construction
Cemented
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Insulated
No
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Item
Athletic Shoe
Upper Material
Leather
Metatarsal Guard
No
Color
Dark Brown
Gender
Men's
Style Number
FR40301
All-Leather Upper
No
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Size
10 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews