AthleticShoe, DarkBrown, Men's, 6.5, M, PR

  • Mfr # FR40301-M-06.5
  • Zoro # G425040244
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-06.5
Zoro #
G425040244
UPC #
690774659117
Country of Origin
China
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Includes Metatarsal Guard
No
Insole Technology
Comfort-Crafted Insole
Liner Technology
Moisture Wicking
Style Number
FR40301
Toe Cap Material
Composite
Upper Material
Leather
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Liner Material
Mesh, Nylon
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Closure
Lace Up
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Color
Dark Brown
Gender
Men's
Puncture-Resistant Sole
No
Insulated
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Wire Color
Dark Brown

Dimensions

Size
6 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews