Shop FRYE SUPPLY

AthleticShoe, DarkBrown, Men's, 13, M, PR

  • Mfr # FR40301-M-13.0
  • Zoro # G225040192

product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Metatarsal Guard
No
Includes Metatarsal Guard
No
Gender
Men's
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-13.0
Zoro #
G225040192
UPC #
690774659247
Country of Origin
China
Ninety-Degree Heel
No
Metatarsal Guard
No
Includes Metatarsal Guard
No
Gender
Men's
Toe Type
Safety-Toe
Color
Dark Brown
Construction
Cemented
Insulated
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Closure
Lace Up
Upper Material
Leather
Style Number
FR40301
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Comfort-Crafted Insole
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Wire Color
Dark Brown

Dimensions

Size
13
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.